Shop All Locking Receptacles
Ericson
Single Flip Lid Male Inlet, w/Fs Coverpl
Mfr # 2705-20A
Zoro # G9703959
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20P
- Voltage 125V
- Amps 20A
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2705-20A
- Zoro # G9703959
- UPC # 782862870891
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Single Flip Lid Male Inlet,w/Fs Coverpl |
NEMA Configuration | NEMA 5-20P |
Voltage | 125V |
Amps | 20A |
Color | Yellow |
Phase | 1 |
Blade Style | Straight |
Environmental Rating | Outdoor |
Sub Brand / Trademark | FS & FD Cover |
Poles / Wires | 2P/3W |
Description
Single Flip Lid Male Inlet,w/Fs Coverpl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1 In. (GRLB100-A)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATC-10ID)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 100A, 250V AC, Non-Indicating (FLNR100)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2616)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- HUBBELL Locking Receptacle (HBL2515ST)
- Ericson Locking Receptacles