Shop All Locking Receptacles
Ericson
Single Flip Lid Male Inlet, w/Fs Coverpl
Mfr # 2705-20
Zoro # G9703749
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20P
- Voltage 125V
- Amps 20A
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2705-20
- Zoro # G9703749
- UPC # 782862870884
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Single Flip Lid Male Inlet,w/Fs Coverpl |
NEMA Configuration | NEMA 5-20P |
Voltage | 125V |
Amps | 20A |
Color | Yellow |
Phase | 1 |
Sub Brand / Trademark | FS & FD Cover |
Poles / Wires | 2P/3W |
Blade Style | Straight |
Environmental Rating | Outdoor |
Description
Single Flip Lid Male Inlet,w/Fs Coverpl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST (MC7004531J)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 1000' Length, 0.0508" Diameter, Natural (16BCW1000)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- HUBBELL Locking Receptacle (HBL2435ST)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- Ericson Locking Receptacles