Shop All Locking Receptacles
Ericson
Single Flip Lid Male Inlet, w/Fs Coverpl
Mfr # 2705-15
Zoro # G9705961
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15P
- Voltage 125V
- Amps 15A
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2705-15
- Zoro # G9705961
- UPC # 782862901205
- Country of Origin United States
- Category Locking Receptacles
Details
Item | Single Flip Lid Male Inlet,w/Fs Coverpl |
NEMA Configuration | NEMA 5-15P |
Voltage | 125V |
Amps | 15A |
Color | Yellow |
Phase | 1 |
Sub Brand / Trademark | FS & FD Cover |
Environmental Rating | Outdoor |
Poles / Wires | 2P/3W |
Blade Style | Straight |
Description
Single Flip Lid Male Inlet,w/Fs Coverpl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/1 L Series 25A, 1 Pole, 120V AC, D Curve (33V956)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20502101)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 25A (C25DGD325A)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, Screw Terminal, Mounted to 4"Box Cover (HBL4761)
- MARINCO 305CRRB 125V 30Amp Locking Receptacle - Black (305CRRB)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- Ericson Locking Devices