Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Receptacle W/Fs C
Mfr # 2820-FS10
Zoro # G9703283
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 125V
- Poles / Wires 2P/3W
- Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2820-FS10
- Zoro # G9703283
- UPC # 782862587843
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 125V |
Poles / Wires | 2P/3W |
Amps | 20A |
NEMA Configuration | NEMA L5-20R |
Environmental Rating | Outdoor |
Case Qty | 30 |
Phase | 1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | FS & FD Cover |
Blade Style | Locking |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
Description
Single Flip Lid Female Receptacle W/Fs C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- GENERAC Homelink Upgradeable 30 Amp Manual Transfer Switch (6853)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- COLEMAN CABLE Cord Sets 2Ft 18/2 Sm Applianc (0293)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (5262BRED)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Single, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (RR151WWRTR)
- Ericson Straight Blade Devices