Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Receptacle W/Fs C
Mfr # 2715FS22
Zoro # G9702960
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 250V
- Blade Style Locking
- Poles / Wires 2P/3W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2715FS22
- Zoro # G9702960
- UPC # 782862587812
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 250V |
Blade Style | Locking |
Poles / Wires | 2P/3W |
NEMA Configuration | NEMA L6-15R |
Sub Brand / Trademark | FS & FD Cover |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
Environmental Rating | Outdoor |
UL | UL Listed to ANSI/UL 498, File E17740 |
Phase | 1 |
Amps | 15A |
Description
Single Flip Lid Female Receptacle W/Fs C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Clamps - 3/4" Dia - Rubber Insulated - 100 Pcs (CC-5024-C)
- LEVITON Receptacle (M8300-R)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- PRIME WIRE & CABLE Prime Wire & Cable PB101100 3 Outlet; White Swivel Power Tap (PB101100)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2820-FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CR20IGI)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (9303)
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- Ericson Single Straight Blade Receptacles