Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Receptacle W/Fs C
Mfr # 2715FS20
Zoro # G9705243
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 125V
- Poles / Wires 2P/3W
- Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2715FS20
- Zoro # G9705243
- UPC # 782862587805
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 125V |
Poles / Wires | 2P/3W |
Amps | 15A |
NEMA Configuration | NEMA L5-15R |
Environmental Rating | Outdoor |
Sub Brand / Trademark | FS & FD Cover |
UL | UL Listed to ANSI/UL 498, File E17740 |
Phase | 1 |
Case Qty | 40 |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
Blade Style | Locking |
Description
Single Flip Lid Female Receptacle W/Fs C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- TELEMECANIQUE SENSORS Limit Switch, Whisker, Spring Return, 1NC/1NO, 10A @ 240V AC (XCKL106)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2820-FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- AMERICAN IMAGINATIONS 5.5 in. x 5.5 in. Electrical Dryer Receptacle in White (AI-35019)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15ITR)
- Ericson Straight Blade Devices