Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Receptacle W/Fs C
Mfr # 2715FS16
Zoro # G9706479
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 250V
- Poles / Wires 2P/3W
- Blade Style Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2715FS16
- Zoro # G9706479
- UPC # 782862587799
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 250V |
Poles / Wires | 2P/3W |
Blade Style | Locking |
Sub Brand / Trademark | FS & FD Cover |
Environmental Rating | Outdoor |
Amps | 20A |
UL | UL Listed to ANSI/UL 498, File E17740 |
Phase | 1 |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
NEMA Configuration | NEMA 6-20R |
Description
Single Flip Lid Female Receptacle W/Fs C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 30mm, 2 Hole, Plastic (VM733-PBS2)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2820-FS10)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 50A (112)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL8310GY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- Ericson Single Straight Blade Receptacles