Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Receptacle W/Fs C
Mfr # 2715FS10
Zoro # G9701910
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 125V
- Blade Style Locking
- Poles / Wires 2P/3W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2715FS10
- Zoro # G9701910
- UPC # 782862587768
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 125V |
Blade Style | Locking |
Poles / Wires | 2P/3W |
Phase | 1 |
Environmental Rating | Outdoor |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
Case Qty | 40 |
UL | UL Listed to ANSI/UL 498, File E17740 |
NEMA Configuration | NEMA 5-15R |
Sub Brand / Trademark | FS & FD Cover |
Amps | 15A |
Description
Single Flip Lid Female Receptacle W/Fs C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 115 A (LC1D115F7)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2820-FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP5362WTRA)
- LEVITON RCPTCL OUTLET DUPLEX 15A (T5320-00W)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, White (HBL5278C)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (8310I)
- Ericson Single Straight Blade Receptacles