Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Receptacle, w/Fs
Mfr # 2930-FS28
Zoro # G9702102
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 120/208V
- NEMA Configuration NON-NEMA
- Environmental Rating Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2930-FS28
- Zoro # G9702102
- UPC # 782862587973
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 120/208V |
NEMA Configuration | NON-NEMA |
Environmental Rating | Outdoor |
Sub Brand / Trademark | FS & FD Cover |
Blade Style | Locking |
Phase | 3 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Amps | 30A |
Poles / Wires | 4P/4W |
Description
Single Flip Lid Female Receptacle,w/Fs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 105.0 cu. in. Capacity (LB68)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON Single Flip Lid, w/Fs Coverplate, for 20- (2800-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRYTR)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Yellow (HBL53CM61)
- Ericson Single Straight Blade Receptacles