Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Rcptcl W/Fs Cvrpl
Mfr # 2930-FS30
Zoro # G9705383
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 120/208V
- Amps 30A
- Environmental Rating Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2930-FS30
- Zoro # G9705383
- UPC # 782862588024
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 120/208V |
Amps | 30A |
Environmental Rating | Outdoor |
NEMA Configuration | NEMA L18-30R |
Phase | 3 |
Blade Style | Locking |
Sub Brand / Trademark | FS & FD Cover |
UL | UL Listed to ANSI/UL 498, File E132662 |
Poles / Wires | 4P/4W |
Description
Single Flip Lid Female Rcptcl W/Fs Cvrpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSC)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- HUBBELL Receptacle, Blu, Male, Stud, Taper Nose (HBLMRSCBL)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON Single Flip Lid, w/Fs Coverplate, for 20- (2800-FS)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL8210I)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DRS20)
- MARINCO 50A 125/250V CONTOURED RV POWER INLET (6344EL-BRV)
- Ericson Single Straight Blade Receptacles