Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Rcptcl W/Fs Cvrpl
Mfr # 2930-FS26
Zoro # G9701822
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 600V
- Amps 30A
- Sub Brand / Trademark FS & FD Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2930-FS26
- Zoro # G9701822
- UPC # 782862588017
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 600V |
Amps | 30A |
Sub Brand / Trademark | FS & FD Cover |
NEMA Configuration | NEMA L17-30R |
UL | UL Listed to ANSI/UL 498, File E17740 |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
Blade Style | Locking |
Phase | 3 |
Poles / Wires | 3P/4W |
Environmental Rating | Outdoor |
Description
Single Flip Lid Female Rcptcl W/Fs Cvrpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- HARTING Han B Base Panel 2 Levers (09300160301)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G243)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Black (HS368-S10-BLACK)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON Single Flip Lid, w/Fs Coverplate, for 20- (2800-FS)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown (DR20)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (CRS15W)
- Ericson Single Straight Blade Receptacles