Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Rcptcl W/Fs Cvrpl
Mfr # 2930-FS22
Zoro # G9706180
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 250V
- NEMA Configuration NEMA L15-30R
- Environmental Rating Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2930-FS22
- Zoro # G9706180
- UPC # 782862587997
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 250V |
NEMA Configuration | NEMA L15-30R |
Environmental Rating | Outdoor |
Blade Style | Locking |
Amps | 30A |
Sub Brand / Trademark | FS & FD Cover |
Poles / Wires | 3P/4W |
UL | UL Listed to ANSI/UL 498, File E17740 |
Phase | 3 |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
Description
Single Flip Lid Female Rcptcl W/Fs Cvrpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-50)
- RACO Metallic Sheath Cable Connector, Connector Accessory, Zinc (2698)
- MARINCO 305Fi.Oem Marinco 30A 125V Flanged Inlet Locking Master (305FI.OEM)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON Single Flip Lid, w/Fs Coverplate, for 20- (2800-FS)
- LEVITON 15A Single Receptacle 125Vac 5-15R Iv (5015-I)
- LEVITON Receptacle, 20 A Amps, 125VAC, Quad Outlet, 5-20R, Ivory (21254-I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (SNAP5362WTRA)
- Ericson Straight Blade Devices