Shop All Single Straight Blade Receptacles
Ericson
Single Flip Lid Female Rcptcl W/Fs Cvrpl
Mfr # 2930-FS20
Zoro # G9704659
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Receptacle Box
- Color Yellow
- Voltage 125/250V
- Blade Style Locking
- Environmental Rating Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2930-FS20
- Zoro # G9704659
- UPC # 782862587980
- Country of Origin United States
- Category Single Straight Blade Receptacles
Details
Item | Receptacle With Cover Plate |
Box Type | Receptacle Box |
Color | Yellow |
Voltage | 125/250V |
Blade Style | Locking |
Environmental Rating | Outdoor |
Poles / Wires | 3P/4W |
CSA | CSA Certified to CSA C22.2 N.42, File 31943 |
NEMA Configuration | NEMA L14-30R |
UL | UL Listed to ANSI/UL 498, File E17740 |
Phase | 1 |
Sub Brand / Trademark | FS & FD Cover |
Amps | 30A |
Description
Single Flip Lid Female Rcptcl W/Fs Cvrpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 1 Pole, 120/240V AC (B140)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS10)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ERICSON Single Flip Lid, w/Fs Coverplate, for 20- (2800-FS)
- BUNN Receptacle, Whipping Chamber, Vsm (28866.0000)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (8310I)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- Ericson Straight Blade Devices