Shop All Plug & Connector Accessories
Ericson
SEALINGCAP LARGE ANTIMICROBIAL YLW WDEV
Mfr # 26CW-AM
Zoro # G3204364
product price: $19.29
/ea
Sold in multiples of 3 for $57.87
$57.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Device Type Sealing Cap
- Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
- Sub Brand / Trademark Perma-Kleen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 26CW-AM
- Zoro # G3204364
- UPC # 782862907467
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Item | SEALINGCAP LARGE ANTIMICROBIAL YLW WDEV |
Color | Yellow |
Device Type | Sealing Cap |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Kleen |
Description
SEALINGCAP LARGE ANTIMICROBIAL YLW WDEV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOPILOT Analog Grounded Timer, 1725W, (TM01015)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- DAYTON Circuit Breaker, NDB2-63 D25/3 Series 25A, 3 Pole, 480V AC, D Curve (5ZVG1)
- OMRON Push Buttn Cntrol Station, 1NC, Mshrm Head (A22EM02B)
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 25FT- Black (PE-25FT-UL-BK)
- MARINCO WEATHERPROOF COVER W/EASY LOCK RING FOR FEMALE CONNECTOR 6364CRV (7715ELRV)
- EATON WIRING DEVICES Clear Recpt Safety Cap Or Plug (6103485)
- HUBBELL Short Boot, For 50A Twist-Lock Devices (HBL7716C)
- GE 7 3/8 in H x 9 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U038C010)
- Ericson Plug & Connector Accessories