Shop All Cord Reels
Ericson
RL 70F84 TYPWBLNTFDR COI WRE LEADS 1-2FT
Mfr # 7084-70
Zoro # G3205572
product price: $6,548.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,548.99
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- Number of Conductors 4
- Reel Type 7000 - Heavy Industrial Duty (24" Spool Diameter)
- Cable Type Type W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7084-70
- Zoro # G3205572
- UPC # 782862908105
- Country of Origin United States
- Category Cord Reels
Dimensions
Cable Length (ft) | 70 |
Details
Item | RL 70F84 TYPWBLNTFDR COI WRE LEADS 1-2FT |
Color | Yellow |
Finish | Yellow Powder Coated Metal |
Number of Conductors | 4 |
Reel Type | 7000 - Heavy Industrial Duty (24" Spool Diameter) |
Cable Type | Type W |
Primary Cable | 1" NPT Female Feeder Hub for Field installation to Slip Ring |
Environmental Rating | NEMA 4 |
Ideal Application | Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling |
Load Capacity (Amps) | 30 |
Volts | 600 |
Secondary Cable | Blunt Cable End |
AWG | 8 |
Sub Brand / Trademark | Pow-R-Reel |
cUL | UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949 |
Pallet Qty | 1 |
Construction | Heavy-Duty All-Steel Construction |
Description
RL 70F84 TYPWBLNTFDR COI WRE LEADS 1-2FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1PR)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- BAYCO Kord Mgr Kord Strap (K175)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- BAYCO Bayco® Cord Wrap K-150, 150'L Cord Holder For Indoor/Outdoor (K-150)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- Ericson Extension Cords & Power Strips