Shop All Cord Reels
Ericson
RL, 50FT 16/10 SOW
Mfr # 51610-50
Zoro # G3203637
Free Shipping & Returns
$2,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- Secondary Cable Blunt Cable End
- Primary Cable Blunt Cable End @ 1-2 ft
- CSA CSA Certified to C22.2 No. 308, File 271857
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 51610-50
- Zoro # G3203637
- UPC # 782862651292
- Country of Origin United States
- Category Cord Reels
Dimensions
Cable Length (ft) | 50 |
Details
Item | RL, 50FT 16/10 SOW |
Color | Yellow |
Finish | Yellow Powder Coated Metal |
Secondary Cable | Blunt Cable End |
Primary Cable | Blunt Cable End @ 1-2 ft |
CSA | CSA Certified to C22.2 No. 308, File 271857 |
Ideal Application | Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks. |
Pallet Qty | 12 |
Sub Brand / Trademark | Pow-R-Reel |
Volts | 600 |
Cable Type | SOW |
Construction | Heavy-Duty Steel Construction w/ Nylon Hub |
Environmental Rating | NEMA 4 |
AWG | 16 |
Load Capacity (Amps) | 5 |
Number of Conductors | 10 |
Reel Type | 5000 - Industrial Duty (14" Spool Diameter) |
UL | UL Listed to ANSI/UL 355, File E59949 |
Description
RL, 50FT 16/10 SOW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Surface Mount Brown 5-15R Power Outlet (C20-5238)
- DISCO Red Nyln Crimp Wire Terminal #8 Stud/RingType 22-18 G Wire PK10 (12154PK)
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- LUTRON Pico Fan Remote White (PJ2-3BRL-WHF01R)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3LB-1DD520-J12F)
- Ericson Extension Cords & Power Strips