Shop All Cord Reels
Ericson
REEL STATIC DISCHARGE 25FT CBL GRND CLA
Mfr # SDR-25
Zoro # G6088194
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Red Powder Coated Metal
- Color Red
- Sub Brand / Trademark SDR
- Environmental Rating NEMA 2
- Cable Length (ft) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SDR-25
- Zoro # G6088194
- UPC # 782862909300
- Country of Origin China
- Category Cord Reels
Dimensions
Cable Length (ft) | 25 |
Details
Item | REEL STATIC DISCHARGE 25FT CBL GRND CLA |
Finish | Red Powder Coated Metal |
Color | Red |
Sub Brand / Trademark | SDR |
Environmental Rating | NEMA 2 |
Secondary Cable | Grounding Clamp |
Construction | Steel Construction |
Number of Conductors | 1 |
Cable Type | Cable |
Ideal Application | For grounding potentially dangerous static electricity in hazardous areas, such as refueling stations, fuel trucks, fuel tanks, aircraft, and similar applications |
Reel Type | SDR - Static Discharge Reel |
Description
REEL STATIC DISCHARGE 25FT CBL GRND CLA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- JET 3 Phase Transformer ( 2 Lbs ) (1ET-3C-502)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET (REEL56-001H)
- Ericson Cord Reels