Shop All Cord Reels
Ericson
REEL, RETRACTABLE 50 FT 8/3 TYPE W CABLE
Mfr # 6083-50
Zoro # G3205588
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,217.99
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- AWG 8
- Ideal Application Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling
- cUL UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 6083-50
- Zoro # G3205588
- UPC # 782862907771
- Country of Origin United States
- Category Cord Reels
Dimensions
Cable Length (ft) | 50 |
Details
Item | REEL, RETRACTABLE 50 FT 8/3 TYPE W CABLE |
Color | Yellow |
Finish | Yellow Powder Coated Metal |
AWG | 8 |
Ideal Application | Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling |
cUL | UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949 |
Pallet Qty | 1 |
Environmental Rating | NEMA 4 |
Reel Type | 6000 - Heavy Industrial Duty (19" Spool Diameter) |
Load Capacity (Amps) | 40 |
Primary Cable | 1" NPT Female Feeder Hub for Field installation to Slip Ring |
Number of Conductors | 3 |
Secondary Cable | Blunt Cable End |
Sub Brand / Trademark | Pow-R-Reel |
Volts | 600 |
Cable Type | Type W |
Construction | Heavy-Duty All-Steel Construction |
Description
REEL, RETRACTABLE 50 FT 8/3 TYPE W CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - White (WL904-10-WHITE)
- SOUTHWIRE Extension Cord, 50ft, 12/4, 20A, SOW, Black (1011)
- SIGMA ELECTRIC 2 in. CONDUIT NIPPLE (49209)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFI)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage (82870)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- Ericson Extension Cords & Power Strips