Shop All Cord Reels
Ericson
REEL, RETRACTABLE 40 FT 6/4 TYPE W CABLE
Mfr # 7065-40
Zoro # G3208722
product price: $7,776.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,776.99
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- Load Capacity (Amps) 50
- Sub Brand / Trademark Pow-R-Reel
- Secondary Cable Blunt Cable End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7065-40
- Zoro # G3208722
- UPC # 782862905043
- Country of Origin United States
- Category Cord Reels
Dimensions
Cable Length (ft) | 40 |
Details
Item | REEL, RETRACTABLE 40 FT 6/4 TYPE W CABLE |
Color | Yellow |
Finish | Yellow Powder Coated Metal |
Load Capacity (Amps) | 50 |
Sub Brand / Trademark | Pow-R-Reel |
Secondary Cable | Blunt Cable End |
Primary Cable | 1" NPT Female Feeder Hub for Field installation to Slip Ring |
Reel Type | 7000 - Heavy Industrial Duty (24" Spool Diameter) |
Number of Conductors | 5 |
AWG | 6 |
Cable Type | Type W |
Ideal Application | Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling |
Volts | 600 |
Pallet Qty | 1 |
Environmental Rating | NEMA 4 |
Construction | Heavy-Duty All-Steel Construction |
Description
REEL, RETRACTABLE 40 FT 6/4 TYPE W CABLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (3RT20351KB40)
- SIEMENS Miniature Circuit Breaker, QF Series 50A, 2 Pole, 120/240V AC (QF250A)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- Ericson Extension Cords & Power Strips