Shop All Cord Reels
Ericson
REEL, RETRACTABLE 40 FT 12/3 SOW CABLE W
Mfr # 5123-40-1612PWDX
Zoro # G3200496
product price: $1,712.99
/ea
Free Shipping & Returns
$1,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- Sub Brand / Trademark Pow-R-Reel
- Cable Length (ft) 40
- Cable Type SOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5123-40-1612PWDX
- Zoro # G3200496
- UPC # 782862902196
- Country of Origin United States
- Category Cord Reels
Dimensions
Cable Length (ft) | 40 |
Details
Item | REEL, RETRACTABLE 40 FT 12/3 SOW CABLE W |
Color | Yellow |
Finish | Yellow Powder Coated Metal |
Sub Brand / Trademark | Pow-R-Reel |
Cable Type | SOW |
Volts | 125 |
Secondary Cable | Outlet Box (PWDX) & Wire Mesh w/ 2 NEMA 5-20R Duplex |
Environmental Rating | NEMA 4 |
Ideal Application | Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks. |
AWG | 12 |
Number of Conductors | 3 |
Primary Cable | Blunt Cable End @ 1-2 ft |
Reel Type | 5000 - Industrial Duty (14" Spool Diameter) |
Construction | Heavy-Duty Steel Construction w/ Nylon Hub |
Load Capacity (Amps) | 20 |
Description
REEL, RETRACTABLE 40 FT 12/3 SOW CABLE W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-5 Wc (3005MR)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH5)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- KH INDUSTRIES 50 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFH4S-WW-B14K)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- MOR/RYDE Use To Store Up To 30 Foot Of 30 Amp Or 50 Amp Power Cord Manual Operated Without Power Cord (REEL56-009H)
- COXREELS 30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage (PC10-3016-X)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- Ericson Extension Cords & Power Strips