Shop All Cord Reels
Ericson
REEL 40FT 8/4 TYPE W w/RATCH BALLSTOP
Mfr # 6084-40
Zoro # G3203612
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,591.99
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- AWG 8
- Reel Type 6000 - Heavy Industrial Duty (19" Spool Diameter)
- Ideal Application Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 6084-40
- Zoro # G3203612
- UPC # 782862907801
- Country of Origin United States
- Category Cord Reels
Dimensions
Cable Length (ft) | 40 |
Details
Item | REEL 40FT 8/4 TYPE W w/RATCH BALLSTOP |
Color | Yellow |
Finish | Yellow Powder Coated Metal |
AWG | 8 |
Reel Type | 6000 - Heavy Industrial Duty (19" Spool Diameter) |
Ideal Application | Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling |
Primary Cable | 1" NPT Female Feeder Hub for Field installation to Slip Ring |
Sub Brand / Trademark | Pow-R-Reel |
Number of Conductors | 4 |
Volts | 600 |
Cable Type | Type W |
cUL | UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949 |
Pallet Qty | 1 |
Environmental Rating | NEMA 4 |
Load Capacity (Amps) | 35 |
Secondary Cable | Blunt Cable End |
Construction | Heavy-Duty All-Steel Construction |
Description
REEL 40FT 8/4 TYPE W w/RATCH BALLSTOP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SSAC)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JLLN020)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- Ericson Extension Cords & Power Strips