Shop All Cord Reels
Ericson
REEL 30FT 84 TYPE W wRATCHET BALLSTOP
Mfr # 6084-30
Zoro # G3200654
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,077.99
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- Load Capacity (Amps) 40
- Reel Type 6000 - Heavy Industrial Duty (19" Spool Diameter)
- Environmental Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 6084-30
- Zoro # G3200654
- UPC # 782862907795
- Country of Origin United States
- Category Cord Reels
Dimensions
Cable Length (ft) | 30 |
Details
Item | REEL 30FT 84 TYPE W wRATCHET BALLSTOP |
Color | Yellow |
Finish | Yellow Powder Coated Metal |
Load Capacity (Amps) | 40 |
Reel Type | 6000 - Heavy Industrial Duty (19" Spool Diameter) |
Environmental Rating | NEMA 4 |
Secondary Cable | Blunt Cable End |
Ideal Application | Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling |
Pallet Qty | 1 |
Primary Cable | 1" NPT Female Feeder Hub for Field installation to Slip Ring |
Construction | Heavy-Duty All-Steel Construction |
AWG | 8 |
Sub Brand / Trademark | Pow-R-Reel |
Volts | 600 |
cUL | UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949 |
Cable Type | Type W |
Number of Conductors | 4 |
Description
REEL 30FT 84 TYPE W wRATCHET BALLSTOP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 2 Pole, 347/600V AC, B Curve (BDA260302)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- EATON Cutler-Hammer Thermal Unit, 6.84 to 7.45A (FH36)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- LUMAPRO 25 ft. Extension Cord Reel 10 Amps 0 Outlets 125VAC Voltage (436H02)
- BAYCO Kord Mgr Kord Strap (K175)
- K-TOOL INTERNATIONAL 50 Ft Retractable Triple Tap Reel (KTIXD73341)
- GENUINE Contact Reel, 31313084 (31313084)
- Ericson Cord Reels