Shop All Cord Reels
Ericson
REEL 30F43 TYPW BLK LIFAPP WRATCH-BLSTRP
Mfr # 7043-30
Zoro # G3205563
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,791.99
Free 30-Day Returns
Key Features
- Color Yellow
- Finish Yellow Powder Coated Metal
- Environmental Rating NEMA 4
- Cable Length (ft) 30
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 7043-30
- Zoro # G3205563
- UPC # 782862908075
- Country of Origin United States
- Category Cord Reels
Dimensions
Cable Length (ft) | 30 |
Details
Item | REEL 30F43 TYPW BLK LIFAPP WRATCH-BLSTRP |
Color | Yellow |
Finish | Yellow Powder Coated Metal |
Environmental Rating | NEMA 4 |
Number of Conductors | 3 |
Ideal Application | Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling |
Secondary Cable | Blunt Cable End |
Cable Type | Type W |
Volts | 600 |
cUL | UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949 |
Sub Brand / Trademark | Pow-R-Reel |
Reel Type | 7000 - Heavy Industrial Duty (24" Spool Diameter) |
Pallet Qty | 1 |
Primary Cable | 1" NPT Female Feeder Hub for Field installation to Slip Ring |
Construction | Heavy-Duty All-Steel Construction |
Load Capacity (Amps) | 65 |
AWG | 4 |
Description
REEL 30F43 TYPW BLK LIFAPP WRATCH-BLSTRP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- HUBBELL 3 Wire Watertight Straight Blade Plug 125VAC 20A (HBL14W33)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 32A (6FZJ7)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- Single Pole Switch, DIN Rail Box, Single Pole, 20A Toggle Gray (DRUB1221AC)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- LUMAPRO 1 ft. 12/3 Extension Cord Reel 15 Amps 4 Outlets 125VAC Voltage (436H03)
- Ericson Cord Reels