Shop All Locking Receptacles
Ericson
Receptacle 8469, California Style Commer
Mfr # CS8469
Zoro # G9713835
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 480V
- Amps 50
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CS8469
- Zoro # G9713835
- UPC # 782862822456
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Receptacle 8469,California Style Commer |
NEMA Configuration | California Style |
Voltage | 480V |
Amps | 50 |
Color | Black |
Phase | 1 |
Device Type | Receptacle |
Blade Style | Locking |
Sub Brand / Trademark | California Style |
Environmental Rating | Indoor |
Poles / Wires | 2P/3W |
Description
Receptacle 8469,California Style Commer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- SQUARE D Molded Case Circuit Breaker, QBA Series 150A, 2 Pole, 240V AC (QBA221502)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- HUBBELL 15A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG4710)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- Ericson Locking Receptacles