Shop All Locking Receptacles
Ericson
Receptacle 8269, California Style Commer
Mfr # CS8269
Zoro # G9713829
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 250V
- Amps 50
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CS8269
- Zoro # G9713829
- UPC # 782862822449
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Receptacle 8269,California Style Commer |
NEMA Configuration | California Style |
Voltage | 250V |
Amps | 50 |
Color | Black |
Phase | 1 |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | California Style |
Blade Style | Locking |
Device Type | Receptacle |
Environmental Rating | Indoor |
Description
Receptacle 8269,California Style Commer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 AMP RV Receptacle NEMA TT-30R with Handle - ETL Approved (RVA1594)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- AC WORKS 20A 125/250V NEMA L14-20R Flush Mount Locking Industrial Grade Receptacle (FML1420R)
- HUBBELL WIRING DEVICE-KELLEMS Connector (HBL8809C)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- Ericson Locking Devices