Shop All Locking Receptacles
Ericson
Receptacle 3769, California Style Commer
Mfr # 3769
Zoro # G9705304
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 250VDC, 600VAC
- Amps 50
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 3769
- Zoro # G9705304
- UPC # 782862822401
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Receptacle 3769,California Style Commer |
NEMA Configuration | California Style |
Voltage | 250VDC, 600VAC |
Amps | 50 |
Color | Black |
Phase | 1 |
Environmental Rating | Indoor |
Device Type | Receptacle |
Sub Brand / Trademark | California Style |
Blade Style | Locking |
Poles / Wires | 3P/4W |
Description
Receptacle 3769,California Style Commer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-AA)
- KABLE KONTROL 2:1 Heat Shrink Tubing - 1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined (HS505-1-BLACK)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 16 AWG, 500 ft, Red, PVC Insulation (76512.18.03)
- TRIPP LITE Suppressor, Surge (6SP)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 125/250VAC (IG2710)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- Ericson Locking Receptacles