Shop All Locking Receptacles
Ericson
RCPT AND FLIP COVER DPLX ALL WP L7-15
Mfr # 1624-PWDX
Zoro # G9774701
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L7-15R (2)
- Voltage 277V
- Amps 15A
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1624-PWDX
- Zoro # G9774701
- UPC # 782862821206
- Country of Origin United States
- Category Locking Receptacles
Details
Item | RCPT AND FLIP COVER DPLX ALL WP L7-15 |
NEMA Configuration | NEMA L7-15R (2) |
Voltage | 277V |
Amps | 15A |
Color | Yellow |
Phase | 1 |
UL | UL Listed to ANSI/UL 498, File E132662 |
Sub Brand / Trademark | FS & FD Cover - PWDX |
cUL | cUL Listed to CSA-C22.2 No. 42, File E132662 |
Environmental Rating | Outdoor |
Blade Style | Locking |
Poles / Wires | 2P/3W |
Description
RCPT AND FLIP COVER DPLX ALL WP L7-15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP30 CON 12/16 LOOSE LOW (1331)
- CRYDOM Solid State Relay, 110 to 280VAC, 20A (CKRA2420)
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2646)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- Ericson Locking Devices