Shop All Duplex Straight Blade Receptacles
Ericson
RCPT AND FLIP COVER DPLX ALL WP 5-15
Mfr # 1610-PWDX
Zoro # G9774640
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Phase 1
- Voltage 125V
- Amps 15A
- NEMA Configuration NEMA 5-15R (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1610-PWDX
- Zoro # G9774640
- UPC # 782862821145
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Item | RCPT AND FLIP COVER DPLX ALL WP 5-15 |
Color | Yellow |
Phase | 1 |
Voltage | 125V |
Amps | 15A |
NEMA Configuration | NEMA 5-15R (2) |
Blade Style | Straight |
Sub Brand / Trademark | FS & FD Cover - PWDX |
Poles / Wires | 2P/3W |
Case Qty | 30 |
Environmental Rating | Outdoor |
UL | UL Listed to ANSI/UL 498, File E132662 |
cUL | cUL Listed to CSA-C22.2 No. 42, File E132662 |
Description
RCPT AND FLIP COVER DPLX ALL WP 5-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Inlet, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White (HBL5678C)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Receptacle (8300-R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- Ericson Duplex Straight Blade Receptacles