Shop All Locking Receptacles
Ericson
RCPT 50A N-NEMA GRND 3P4W 250V 3PH
Mfr # CS8369
Zoro # G9714842
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 250V
- Amps 50
- Color Black
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CS8369
- Zoro # G9714842
- UPC # 782862822470
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | RCPT 50A N-NEMA GRND 3P4W 250V 3PH |
NEMA Configuration | California Style |
Voltage | 250V |
Amps | 50 |
Color | Black |
Phase | 3 |
Environmental Rating | Indoor |
Device Type | Receptacle |
Blade Style | Locking |
Poles / Wires | 3P/4W |
Sub Brand / Trademark | California Style |
Description
RCPT 50A N-NEMA GRND 3P4W 250V 3PH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 6.84 to 7.45A (FH36)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- AC WORKS Adapter L14-30P 30A 125/250V 4-Prong Plug to L5-30R 3-Prong 30A 125V Adapter (ADL1430L530)
- MERSEN CC Class, ATQR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (ATQR4-1/2)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 30A 250V NEMA L15-30R (YGF044F)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- Ericson Locking Receptacles