Shop All Extension Cords
Ericson
PRMA-GRPIGRDYLW 103SOW100F L6-30P L6-30C
Mfr # 2512PG103D
Zoro # G3194162
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Receptacle Qty 1
- Plug Type L6-30P
- UL UL Listed to ANSI/UL 817, File E81746
- Cable Type #10/3 SOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2512PG103D
- Zoro # G3194162
- UPC # 782862923696
- Country of Origin United States
- Category Extension Cords
Dimensions
Cable Length (ft) | 100 |
Details
Color | Yellow |
Item | PRMA-GRPIGRDYLW 103SOW100F L6-30P L6-30C |
Receptacle Qty | 1 |
Plug Type | L6-30P |
UL | UL Listed to ANSI/UL 817, File E81746 |
Cable Type | #10/3 SOW |
Load Capacity (Amps) | 30 |
Sub Brand / Trademark | Perma-Grip |
Conn or Receptacle Type | L6-30C |
Description
PRMA-GRPIGRDYLW 103SOW100F L6-30P L6-30C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- ROMEX Wire Build 10/2Uf-W/Gx50Ft 30A (10/2UF-WGX50)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- ERICSON PRMALNK I-GRD YLW 163SOW 25F5-15P 5-15C (1510P163A)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- POWER FIRST 25 ft. 16/3 3-Outlet Extension Cord SJT (1FD73)
- Ericson Extension Cords