Shop All Straight Blade Plugs
Ericson
Power Pak Pos DisplayPerma-Grip Nema 5
Mfr # 1447PP-25
Zoro # G7167061
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Amps 15
- Phase 1
- Voltage 125V
- Blade Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1447PP-25
- Zoro # G7167061
- UPC # 782862494714
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Power Pak Pos DisplayPerma-Grip Nema 5 |
Color | Yellow |
Amps | 15 |
Phase | 1 |
Voltage | 125V |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Device Type | Plug & Connector |
Sub Brand / Trademark | PowerPak |
Description
Power Pak Pos DisplayPerma-Grip Nema 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-030-BK)
- KILLARK Elbow, Male/Fem, 90 deg., Al, 1/2" (BL-90-1)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC220/240(S))
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15 (BRY5266NP)
- Ericson Straight Blade Plugs