Shop All Extension Cords
Ericson
Portable Yellow Tri-Tap Outlet Box, Nema
Mfr # 7000
Zoro # G9689353
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Device Type Clamp strain relief
- Construction Box Depth = Standard
- Amps 15
- Receptacle A Qty 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 7000
- Zoro # G9689353
- UPC # 782862562567
- Country of Origin United States
- Category Extension Cords
Details
Color | Yellow |
Item | Portable Yellow Tri-Tap Outlet Box,Nema |
Device Type | Clamp strain relief |
Construction | Box Depth = Standard |
Amps | 15 |
Receptacle A Qty | 3 |
Environmental Rating | Indoor |
Receptacle A Type | 5-15R |
Sub Brand / Trademark | Tri-Tap |
Description
Portable Yellow Tri-Tap Outlet Box,Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12363612)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- ERICSON GFCI INLINE 14/3 SJTW-Y MD PLG AND CONN (XG2-14-2S)
- ERICSON GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT (XG2R-12-10BS-15)
- ERICSON GFCI INLINE 12/3 2FT w/1512-PG/1612-CG (XG2-12-2G)
- PRIME WIRE & CABLE 25 ft. 12-3 Outlet Extension Cord, Yellow (EC611825)
- Ericson Extension Cords & Power Strips