Shop All Plug & Connector Accessories
Ericson
PLUG SEALINGCAP SMALL ANTIMICBIAL YLW
Mfr # 15PW-AM
Zoro # G3195395
product price: $17.35
/ea
Sold in multiples of 3 for $52.05
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Device Type Sealing Cap
- Ideal Application Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
- Sub Brand / Trademark Perma-Kleen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 15PW-AM
- Zoro # G3195395
- UPC # 782862907122
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Item | PLUG SEALINGCAP SMALL ANTIMICBIAL YLW |
Color | Yellow |
Device Type | Sealing Cap |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Kleen |
Description
PLUG SEALINGCAP SMALL ANTIMICBIAL YLW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 8A Iec (LR3D12)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- HUBBELL 20/30A Twist-Lock Shroud 4/5W WT (HBLSS45)
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- Ericson Plug & Connector Accessories