Shop All Locking Plugs
Ericson
Plug Non-Nema, Perma-Tite Extreme Grade
Mfr # 2316-PW6P
Zoro # G9716084
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Amps 20
- Voltage 125/250V
- NEMA Configuration NON-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2316-PW6P
- Zoro # G9716084
- UPC # 782862825044
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Color | Yellow |
Item | Plug Non-Nema,Perma-Tite Extreme Grade |
Amps | 20 |
Voltage | 125/250V |
NEMA Configuration | NON-NEMA |
Sub Brand / Trademark | Perma-Tite |
NSF | NSF/ANSI/3-A 14159-1 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Locking |
Device Type | Plug |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 3P/3W |
Environmental Rating | Watertight (IP69K) |
Description
Plug Non-Nema,Perma-Tite Extreme Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 MALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14€¦0.5mm² (7000-08601-0000000)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- SOUTHWIRE Prewired Receptacle, 30A, 125/250VAC, 4Wire (SR30)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- ERICSON PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D (1520-P)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 250V, NEMA 6-20P (YGA022)
- Ericson Locking Devices