Shop All Locking Plugs
Ericson
Plug Non-Nema, Perma-Tite Extreme Grade
Mfr # 1507-PW6P
Zoro # G9715935
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Voltage 125/250V
- Amps 15 / 10
- NEMA Configuration NON-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1507-PW6P
- Zoro # G9715935
- UPC # 782862824801
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Color | Yellow |
Item | Plug Non-Nema,Perma-Tite Extreme Grade |
Voltage | 125/250V |
Amps | 15 / 10 |
NEMA Configuration | NON-NEMA |
Device Type | Plug |
Blade Style | Straight |
Environmental Rating | Watertight (IP69K) |
CSA | CSA Certified to CSA C22.2 No. 42 & UL498, File 31943 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Case Qty | 100 |
NSF | NSF/ANSI/3-A 14159-1 |
Sub Brand / Trademark | Perma-Tite |
Poles / Wires | 2P/3W |
Description
Plug Non-Nema,Perma-Tite Extreme Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Hour Meter, LCD, Clip, ABS/PC Blend (6320-0000-0000)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- ANTAIRA 60 Watt Series / 24 VDC / 2.50 Amps Industrial Slim Single Output DIN Rail Power Supply (MDR-60-24)
- SOUTHWIRE WHT Ind Wall60MIN Timer (59717WD)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- LEVITON Locking Plug (24W47)
- Ericson Locking Plugs