Shop All Straight Blade Plugs
Ericson
Plug Non-Nema, Perma-Link Indust. Grade
Mfr # 1507-P
Zoro # G7167822
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Configuration NON-NEMA
- Phase 1
- Voltage 125/250V
- Amps 15 / 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1507-P
- Zoro # G7167822
- UPC # 782862849248
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Non-Nema,Perma-Link Indust. Grade |
Color | Yellow |
NEMA Configuration | NON-NEMA |
Phase | 1 |
Voltage | 125/250V |
Amps | 15 / 10 |
Poles / Wires | 2P/3W |
Case Qty | 100 |
Environmental Rating | Indoor |
Sub Brand / Trademark | Perma-Link |
Device Type | Plug |
Blade Style | Straight |
Description
Plug Non-Nema,Perma-Link Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 1 Poles (148688)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Blue (HS363-S100-BLUE)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 86in H (HCW86TS)
- TELEMECANIQUE SENSORS Proximity Sensor 18Mm Ac/Dc Xs6 (XS618B1MAL10)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Grip Indust. Grade (1516-PG)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- LEVITON ELECTRICAL PLUGS 5-15R CLAMPTITE CORD CONN BLACK (3W102-E)
- Ericson Straight Blade Plugs