Shop All Locking Plugs
Ericson
PLUG NON-NEMA, PERMA-KLEEN ANTIMICROBIAL
Mfr # 2528-PW6P-AM
Zoro # G3194564
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Color Yellow
- NEMA Configuration NON-NEMA
- Voltage 120/208V
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2528-PW6P-AM
- Zoro # G3194564
- UPC # 782862900123
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Color | Yellow |
NEMA Configuration | NON-NEMA |
Voltage | 120/208V |
Amps | 30 |
Item | PLUG NON-NEMA, PERMA-KLEEN ANTIMICROBIAL |
Environmental Rating | Watertight (IP69K) |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Plug |
Poles / Wires | 4P/4W |
NSF | NSF/ANSI/3-A 14159-1 |
Blade Style | Locking |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Sub Brand / Trademark | Perma-Kleen |
Description
PLUG NON-NEMA, PERMA-KLEEN ANTIMICROBIAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL54-73)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPI)
- ERICSON Plug Nema L5-30, Perma-Grip Indust. Grad (2510-PG)
- ERICSON Plug Nema L16-30, Perma-Tite Extreme Gra (2524-PW6P)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- HUBBELL Locking Plug (HBL2621ST)
- Ericson Locking Devices