Shop All Locking Plugs
Ericson
PLUG NON-NEMA, PERMA-KLEEN ANTIMICROBIAL
Mfr # 2516-PW6P-AM
Zoro # G3193846
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 125/250V
- Color Yellow
- Amps 30
- NEMA Configuration NON-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2516-PW6P-AM
- Zoro # G3193846
- UPC # 782862900109
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | PLUG NON-NEMA, PERMA-KLEEN ANTIMICROBIAL |
Voltage | 125/250V |
Color | Yellow |
Amps | 30 |
NEMA Configuration | NON-NEMA |
NSF | NSF/ANSI/3-A 14159-1 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Watertight (IP69K) |
Blade Style | Locking |
Device Type | Plug |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 3P/3W |
Sub Brand / Trademark | Perma-Kleen |
Description
PLUG NON-NEMA, PERMA-KLEEN ANTIMICROBIAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 480V AC, 3 Poles, 1NO (14CUB32WH)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3627)
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- ERICSON Plug Nema L14-30, Perma-Link Indust. Gra (2520-P)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- ERICSON Plug Nema L5-30, Perma-Grip Indust. Grad (2510-PG)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- LEVITON Locking Plug (CS8165C)
- Ericson Locking Plugs