Shop All Locking Plugs
Ericson
Plug Non-Nema, Perma-Grip Indust. Grade
Mfr # 2516-PG
Zoro # G7167000
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Voltage 125/250V
- Amps 30
- NEMA Configuration NON-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2516-PG
- Zoro # G7167000
- UPC # 782862490228
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | Plug Non-Nema,Perma-Grip Indust. Grade |
Color | Yellow |
Voltage | 125/250V |
Amps | 30 |
NEMA Configuration | NON-NEMA |
Sub Brand / Trademark | Perma-Grip |
Environmental Rating | Outdoor |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Device Type | Plug |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 3P/3W |
Description
Plug Non-Nema,Perma-Grip Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- ERICSON PLG 30A 250V 2P/3W L6-30 LCK BLD YEL I/D (2512-P)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- Ericson Locking Plugs