Shop All Straight Blade Plugs
Ericson
Plug Non-Nema, Perma-Grip Indust. Grade
Mfr # 1507-PG
Zoro # G7167901
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Configuration NON-NEMA
- Amps 15 / 10
- Phase 1
- Voltage 125/250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 1507-PG
- Zoro # G7167901
- UPC # 782862501696
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Non-Nema,Perma-Grip Indust. Grade |
Color | Yellow |
NEMA Configuration | NON-NEMA |
Amps | 15 / 10 |
Phase | 1 |
Voltage | 125/250V |
Case Qty | 100 |
Device Type | Plug |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Straight |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Grip |
Environmental Rating | Outdoor |
Description
Plug Non-Nema,Perma-Grip Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- ERICSON Plug Nema 6-20, Perma-Link Indust. Grade (1516-P)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Connector Non-Nema, Perma-Link Indust. G (1607-C)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON Connector, Industrial, 5-15R, 15A, 125VAC (1610-CW6P-AM)
- LEVITON Straight Blade Plug (515PV)
- Ericson Straight Blade Plugs