Shop All Locking Connectors
Ericson
Plug Nema L7-20, Perma-Tite Extreme Grad
Mfr # 2314-PW6P
Zoro # G9716172
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20
- Voltage 277V
- NEMA Configuration NEMA L7-20
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2314-PW6P
- Zoro # G9716172
- UPC # 782862824962
- Country of Origin United States
- Category Locking Connectors
Details
Item | Plug Nema L7-20,Perma-Tite Extreme Grad |
Amps | 20 |
Voltage | 277V |
NEMA Configuration | NEMA L7-20 |
Color | Yellow |
Phase | 1 |
NSF | NSF/ANSI/3-A 14159-1 |
Blade Style | Locking |
Device Type | Plug |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Sub Brand / Trademark | Perma-Tite |
Environmental Rating | Watertight (IP69K) |
Poles / Wires | 2P/3W |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Description
Plug Nema L7-20,Perma-Tite Extreme Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- FLEX-STRUT Stud Nut, 1/4" x 1-1/8" (FS-1/4-2SN E/G)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- ERICSON Connector Nema L5-15, Perma-Grip Indust. (1620-CG)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- Ericson Locking Devices