Shop All Locking Connectors
Ericson
Plug Nema L7-15, Perma-Tite Extreme Grad
Mfr # 1524-PW6P
Zoro # G9713415
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Voltage 277V
- NEMA Configuration NEMA L7-15
- Color Yellow
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1524-PW6P
- Zoro # G9713415
- UPC # 782862824900
- Country of Origin United States
- Category Locking Connectors
Details
Item | Plug Nema L7-15,Perma-Tite Extreme Grad |
Amps | 15 |
Voltage | 277V |
NEMA Configuration | NEMA L7-15 |
Color | Yellow |
Phase | 1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 2P/3W |
NSF | NSF/ANSI/3-A 14159-1 |
Device Type | Plug |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Watertight (IP69K) |
Sub Brand / Trademark | Perma-Tite |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Blade Style | Locking |
Case Qty | 100 |
Description
Plug Nema L7-15,Perma-Tite Extreme Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- ERICSON Connector Nema L15-20, Perma-Link Indust (2422-C)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ERICSON Connector Nema L15-20, Perma-Tite Extrem (2422-CW6P)
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- Ericson Locking Connectors