Shop All Locking Plugs
Ericson
Plug Nema L6-15, Perma-Link Indust. Grad
Mfr # 1522-P
Zoro # G7167944
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Amps 15
- NEMA Configuration NEMA L6-15
- Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1522-P
- Zoro # G7167944
- UPC # 782862587119
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Color | Yellow |
Item | Plug Nema L6-15,Perma-Link Indust. Grad |
Amps | 15 |
NEMA Configuration | NEMA L6-15 |
Voltage | 250V |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Case Qty | 100 |
Environmental Rating | Indoor |
Device Type | Plug |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | Perma-Link |
Description
Plug Nema L6-15,Perma-Link Indust. Grad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- TELEMECANIQUE SENSORS Limit Switch Parts (ZCKM1H29)
- ELESA Mechanical position Indicators, DD51-FN-0.200-S-C2 (DD51)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-O/B)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- ERICSON Connector Nema L14-20, Perma-Tite Extrem (2420-CW6P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- LEVITON Locking Plug (2811)
- Ericson Locking Devices