Shop All Locking Plugs
Ericson
Plug Nema L5-20, Perma-Tite Extreme Grad
Mfr # 2310-PW6P
Zoro # G9716069
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- NEMA Configuration NEMA L5-20
- Amps 20
- Voltage 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2310-PW6P
- Zoro # G9716069
- UPC # 782862824924
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | Plug Nema L5-20,Perma-Tite Extreme Grad |
Color | Yellow |
NEMA Configuration | NEMA L5-20 |
Amps | 20 |
Voltage | 125V |
Case Qty | 45 |
Environmental Rating | Watertight (IP69K) |
NSF | NSF/ANSI/3-A 14159-1 |
Sub Brand / Trademark | Perma-Tite |
Poles / Wires | 2P/3W |
UL | UL Listed to ANSI/UL 498, File E17740 |
Device Type | Plug |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Locking |
cETL | cETL Listed to CSA C22.2 No 42 |
ETL | ETL Listed to ANSI/UL 498 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Description
Plug Nema L5-20,Perma-Tite Extreme Grad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (PJ226W)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPS-RK-300SP)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- ERICSON Plug Nema L16-20, Perma-Tite Extreme Gra (2324-PW6P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- ERICSON 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (2310-PW6P-AM)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- ERICSON PLG 20A/480V 3PH 3P/4W LCK BLD YEL I/D (2324-P)
- Ericson Locking Devices