Shop All Locking Plugs
Ericson
Plug Nema L17-30, Perma-Tite Extreme Gra
Mfr # 2526-PW6P
Zoro # G7165695
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase 3
- Color Yellow
- Amps 30
- Voltage 600V
- NEMA Configuration NEMA L17-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2526-PW6P
- Zoro # G7165695
- UPC # 782862825204
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Item | Plug Nema L17-30,Perma-Tite Extreme Gra |
Color | Yellow |
Amps | 30 |
Voltage | 600V |
NEMA Configuration | NEMA L17-30 |
NSF | NSF/ANSI/3-A 14159-1 |
Environmental Rating | Watertight (IP69K) |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 3P/4W |
Device Type | Plug |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Case Qty | 45 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Blade Style | Locking |
Sub Brand / Trademark | Perma-Tite |
Description
Plug Nema L17-30,Perma-Tite Extreme Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 250A, 600V AC, Indicating (AJT250)
- SUPERIOR ELECTRIC Cord Assembly for Duo Fast Carpet-Pro Tool - Replaces Duo-Fast 441352 (GO-316) (EC143-16Q)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D (1520-P)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- ERICSON Plug Nema L5-20, Perma-Tite Extreme Grad (2310-PW6P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- Ericson Locking Plugs