Shop All Locking Plugs
Ericson
Plug Nema L17-30, Perma-Link Indust. Gra
Mfr # 2526-P
Zoro # G7165153
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Color Yellow
- Voltage 600V
- NEMA Configuration NEMA L17-30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2526-P
- Zoro # G7165153
- UPC # 782862586341
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 3 |
Color | Yellow |
Item | Plug Nema L17-30,Perma-Link Indust. Gra |
Voltage | 600V |
NEMA Configuration | NEMA L17-30 |
Amps | 30 |
Device Type | Plug |
Sub Brand / Trademark | Perma-Link |
Poles / Wires | 3P/4W |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Blade Style | Locking |
Environmental Rating | Indoor |
Description
Plug Nema L17-30,Perma-Link Indust. Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Blue (HS378-BL)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 60 A, NEMA 1 (DTF322)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 26W76 (2324-PW6P-BLK)
- ERICSON PLG-30A 120/208V 3PH 4P/4W LCK 28W09 (2528-PW6P)
- ERICSON Plug 8165, California Style Commercial G (CS8165-P)
- ERICSON WT LckPlg, ;30 A;Yellow, Elastmr, 4Blds (2524-PW6P-AM)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1620P-BK)
- Ericson Locking Devices