Shop All Locking Plugs
Ericson
Plug Nema L14-20, Perma-Tite Extreme Gra
Mfr # 2320-PW6P
Zoro # G9715621
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- Amps 20
- NEMA Configuration NEMA L14-20
- Voltage 125/250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # 2320-PW6P
- Zoro # G9715621
- UPC # 782862824986
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | Plug Nema L14-20,Perma-Tite Extreme Gra |
Color | Yellow |
Amps | 20 |
NEMA Configuration | NEMA L14-20 |
Voltage | 125/250V |
Sub Brand / Trademark | Perma-Tite |
UL | UL Listed to ANSI/UL 498, File E17740 |
Poles / Wires | 3P/4W |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Case Qty | 45 |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Watertight (IP69K) |
Device Type | Plug |
NSF | NSF/ANSI/3-A 14159-1 |
Blade Style | Locking |
Description
Plug Nema L14-20,Perma-Tite Extreme Gra
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- MILTON INDUSTRIES PLUG FEM 1/4" (MI728)
- Ericson Locking Plugs