Shop All Locking Plugs
Ericson
Plug Nema L14-20, Perma-Link Indust. Gra
Mfr # 2320-P
Zoro # G7168111
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Color Yellow
- NEMA Configuration NEMA L14-20
- Amps 20
- Voltage 125/250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2320-P
- Zoro # G7168111
- UPC # 782862586006
- Country of Origin United States
- Category Locking Plugs
Details
Phase | 1 |
Item | Plug Nema L14-20,Perma-Link Indust. Gra |
Color | Yellow |
NEMA Configuration | NEMA L14-20 |
Amps | 20 |
Voltage | 125/250V |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Poles / Wires | 3P/4W |
Blade Style | Locking |
Sub Brand / Trademark | Perma-Link |
Device Type | Plug |
Environmental Rating | Indoor |
UL | UL Listed to ANSI/UL 498, File E17740 |
Description
Plug Nema L14-20,Perma-Link Indust. Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- ERICSON L5-20BLK W-LK 20A 125V1PH2P3W MED3 26W47 (2310-PW6P-BLK)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- ERICSON Plug Nema L15-20, Perma-Tite Extreme Gra (2322-PW6P)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- ERICSON Plug Nema L18-30, Perma-Link Indust. Gra (2530-P)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 20 Amps, 250V, NEMA L6-20P (YGA023)
- Ericson Locking Plugs