Shop All Straight Blade Plugs
Ericson
Plug Nema 6-20, Perma-Tite Extreme Grade
Mfr # 1516-PW6P
Zoro # G9713625
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Configuration NEMA 6-20
- Voltage 250V
- Amps 20
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1516-PW6P
- Zoro # G9713625
- UPC # 782862824849
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 6-20,Perma-Tite Extreme Grade |
Color | Yellow |
NEMA Configuration | NEMA 6-20 |
Voltage | 250V |
Amps | 20 |
Phase | 1 |
Poles / Wires | 2P/3W |
Case Qty | 100 |
Sub Brand / Trademark | Perma-Tite |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
Environmental Rating | Watertight (IP69K) |
NSF | NSF/ANSI/3-A 14159-1 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Ideal Application | Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure. |
Blade Style | Straight |
Device Type | Plug |
Description
Plug Nema 6-20,Perma-Tite Extreme Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (67211)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02601.35T.05)
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Grip (1510-PMGL)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON PLG-15AMP-125V STR BLADE GCM (1510-PW6PL)
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 20A (1516-PW6P-AM)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8364V)
- Ericson Straight Blade Plugs