Shop All Straight Blade Plugs
Ericson
Plug Nema 6-20, Perma-Grip Indust. Grade
Mfr # 1516-PG
Zoro # G7165390
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- NEMA Configuration NEMA 6-20
- Amps 20
- Phase 1
- Voltage 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1516-PG
- Zoro # G7165390
- UPC # 782862490037
- Country of Origin United States
- Category Straight Blade Plugs
Details
Item | Plug Nema 6-20,Perma-Grip Indust. Grade |
Color | Yellow |
NEMA Configuration | NEMA 6-20 |
Amps | 20 |
Phase | 1 |
Voltage | 250V |
Device Type | Plug |
Blade Style | Straight |
CSA | CSA Certified to CSA C22.2 No.42, File 31943 |
UL | UL Listed to ANSI/UL 498, File E17740 |
Environmental Rating | Outdoor |
Case Qty | 100 |
Sub Brand / Trademark | Perma-Grip |
Poles / Wires | 2P/3W |
Description
Plug Nema 6-20,Perma-Grip Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 20A, 250V AC, Non-Indicating (FLNR020)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- HUBBELL 20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT (HBL2531)
- QUICKCABLE Wire, 1Cond, Tin, 12 Gauge, Blk, 100ft. (251500-100)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- ERICSON Plug Nema 5-15, Smart Monitor Perma-Link (1510-PML)
- ERICSON PLG-15AMP-125V STR BLADE ALL BLK 1510-P (1510-P-BLK)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- LEVITON Grndng Conn 3Wire20A Blk (05469-00C)
- Ericson Straight Blade Devices